Shop All Metalworking Fluids
This Product is Discontinued
Rothenberger
Pipe Freezing Spray, 17.5 oz, 1.4 lb Net (Discontinued)
Mfr # 64001
Zoro # G3210374
This Product is Discontinued
Key Features
- Container Type Aerosol
- Characteristics CFC Free Spray
- Capacity 1/4 in to 1 in Copper, Iron, Lead or Plastic Pipe
- Application For Plumbing Repairs Without System Draining Or Interruption Of Water Supply
- Size 17.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 64001
- Zoro # G3210374
- Country of Origin Unknown
- Category Metalworking Fluids
Dimensions
Size | 17.5 oz. |
Size/Net Weight | 1.4 Lb |
Details
Item | Pipe Freezing Spray |
Container Type | Aerosol |
Characteristics | CFC Free Spray |
Capacity | 1/4 in to 1 in Copper, Iron, Lead or Plastic Pipe |
Application | For Plumbing Repairs Without System Draining Or Interruption Of Water Supply |
Temp. | 122 F |
Description
Pipe Freezing Spray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.