Shop All Metalworking Fluids
This Product is Discontinued
Rothenberger
Pipe Freeze Spray Kit, 17.5 Oz, 1.8 Lb Net (Discontinued)
Mfr # 64004
Zoro # G3174507
This Product is Discontinued
Key Features
- Container Type Aerosol
- Includes 2 Foam Pipe Jackets, 4 Plastic Ties
- Temp. 122 F
- Size 17.5 oz.
- Size/Net Weight 1.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 64004
- Zoro # G3174507
- Country of Origin Unknown
- Category Metalworking Fluids
Dimensions
Size | 17.5 oz. |
Size/Net Weight | 1.8 lb |
Details
Item | Pipe Freezing Spray Kit |
Container Type | Aerosol |
Includes | 2 Foam Pipe Jackets, 4 Plastic Ties |
Temp. | 122 F |
Capacity | 17.5 oz |
Application | For Plumbing Repairs Without System Draining Or Interruption Of Water Supply |
Characteristics | CFC Free Spray |
Description
Pipe Freezing Spray Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.