Shop All Pipe & Tubing Cutters
This Product is Discontinued
Rothenberger
PEX Combo Crimper, 1/2 and 3/4 In (Discontinued)
Mfr # 12428
Zoro # G2749144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes No. 4ETC2 Calibration Gage
- Material metal
- Size 1/2" and 3/4"
- For Use With ASTM F1807 PEX Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 12428
- Zoro # G2749144
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Size | 1/2" and 3/4" |
Details
Includes | No. 4ETC2 Calibration Gage |
Material | metal |
Item | PEX Crimper, 24" Length |
For Use With | ASTM F1807 PEX Fittings |
Description
PEX Crimper, 24 In. Length, -, Size 1/2 In. and 3/4 In., - Connection, Material Metal, For Use With ASTM F1807 PEX Fittings, Includes No. 4ETC2 Calibration Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.