Shop All Pipe Threading Accessories
Rothenberger
Nipple Chuck
Mfr # 00195
Zoro # G7746222
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Nipple Chuck
- For Use With Collins Pipe Threading Machines
- For Nominal Pipe Size 2 in
- Application Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00195
- Zoro # G7746222
- UPC # 767676001952
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 2 in |
Maximum Compatible Pipe Size | 2 in |
For Pipe Size | 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Nipple Chuck |
Pipe Threading Accessories - Item | Nipple Chuck |
For Use With | Collins Pipe Threading Machines |
Application | Pipe |
Item | Nipple Chuck |
Accessory Type | Nipple Chuck |
Product Type | Nipple Chuck |
Compatible Mfr. Model No. | 00579 |
Compatible Threader Series | Classic 22A, Rhino, Thread-O-Matic |
Compatible Threader Mfr. Model No. | 00579 |
Compatible Manufacturer Part Number | 00579 |
Compatible Threader Manufacturer Part Number | 00579 |
Description
Nipple Chuck, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series Classic 22A, Rhino, Thread-O-Matic, Product Type Nipple Chuck, Maximum Compatible Pipe Size 2 in, For Use With Collins Pipe Threading Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Nut Driver with 3-Inch Hollow Shaft (630-3/8)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23102)
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- ROTHENBERGER Nipple Chuck (00186)
- ROTHENBERGER Nipple Chuck (00194)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- ROTHENBERGER Nipple Chuck (00184)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- Rothenberger Pipe Threading Equipment