Shop All Manual Pipe Threaders
Rothenberger
Manual Ratchet Pipe Threader, NPT, 25" L
Mfr # 70901
Zoro # G7783033
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions With Pipes
- Pipe Thread Type NPT
- For Nominal Pipe Size 1/2 in to 1 1/4 in
- Bolt Size No Bolt
- Rod Size No Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70901
- Zoro # G7783033
- UPC # 4004625709030
- Country of Origin Spain
- Category Manual Pipe Threaders
Dimensions
For Nominal Pipe Size | 1/2 in to 1 1/4 in |
Bolt Size | No Bolt |
Rod Size | No Rod |
Tubing Size | 1/2 in to 1 1/4 in |
Tool Length | 25 in |
Minimum Bolt Size | 1/2 in |
Compatible Maximum Pipe Size | 1 1/4 in |
Compatible Minimum Pipe Size | 1/2 in |
Die Head Sizes | 1/2 in to 1 1/4 in |
Maximum Bolt Size | 1 1/4 in |
Compatible Pipe Size Range | 1/2 in - 1 1/4 in |
Description
Manual Ratchet Pipe Threader, Compatible Minimum Pipe Size 1/2 in, Compatible Maximum Pipe Size 1 1/4 in, Die Head Sizes 1/2 in to 1 1/4 in, Application Pipe Threading, Thread Type NPT, Die Material Steel, Maximum Bolt Size 1 1/4 in, Minimum Bolt Size 1/2 in, Number of Die Heads 4, Number of Dies 4, Series Super Cut, Threader Type Ratchet Pipe Threader Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7-Star Insert Thread 3/8-16, PK 5 (19706B-5PK)
- WESTWARD Taping Knife, Flexible, 8", SS (13A721)
- EAZYPOWER Masonry Drill Bit, 3/16", 4" L (87961)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- ROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt (70614)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- RIDGID RIDGID 36345 Exposed Ratchet Threader Set, 121 Capacity NPT (36345)
- WHEELER-REX Manual Threader Set, 1/2"-2" (4200)
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity (36375)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- Rothenberger Pipe Threading Equipment