Shop All Pipe Threading Die Heads
Rothenberger
Manual Die Head, Thread Type NPT
Mfr # 00066
Zoro # G9180039
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 1 in to 2 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00066
- Zoro # G9180039
- UPC # 767676910995
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1 in |
For Pipe Size | 1 in to 2 in |
Description
Automatic Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 28, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Manufacturer Part Number 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, Die Material High Speed Steel, Features Snap System Allows Fast Die Settings Under 3 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (64401)
- GLOBAL INDUSTRIAL Electric Threading Machine Manual Die Head, 1/2, 2 (604079)
- RIDGID DIEHEAD, 1 12 11R (20963R)
- Rothenberger Pipe Threading Equipment