Shop All Pipe Threading Die Heads
Rothenberger
Manual Die Head, Thread Type NPT
Mfr # 00063
Zoro # G9180011
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 1/2 in to 3/4 in
- Threads per Inch 14
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00063
- Zoro # G9180011
- UPC # 767676910964
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/2 in to 3/4 in |
Maximum Compatible Pipe Size | 3/4 in |
For Pipe Size | 1/2 in to 3/4 in |
Minimum Compatible Pipe Size | 1/2 in |
Description
Automatic Die Head, Maximum Compatible Pipe Size 3/4 in, Minimum Compatible Pipe Size 1/2 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 00031, 00227, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Manufacturer Part Number 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (64401)
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- Rothenberger Pipe Threading Equipment