Shop All Thermal Imagers
Rothenberger
Infrared Inspection System, 160 mK, -4 Degrees to 428 Degrees F, Manual Focus
Mfr # 69611
Zoro # G9180258
product price: $1,874.99
/ea
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) - Infrared -20 Degrees to 220 Degrees
- IR Detector Resolution 640 x 480 Pixels
- Temp. Range (F) - Infrared -4 Degrees to 428 Degrees
- Temp. Accuracy (F) - Infrared -4 Degrees to 428 Degrees
- Thermal Resolution 307,200 Pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 69611
- Zoro # G9180258
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera Kit, Temperature Alerts Not Applicable, Frame Rate 9 Hz, Visual Light Resolution 0.6 MP, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting Adjustable, Minimum Emissivity Setting unknown, Thermal Sensitivity 160 mK, Minimum Focus Distance 0.05 m, Minimum Operating Temperature Degrees F -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger (T199610)
- PECO Remote Outdoor Temperature Sensor (70327)
- STARRETT Gage Chek 140-Sp (776A)
- EXTECH Meter, Light (EA30)
- FLIR Thermal Monocular, 13 mm Lens, Li-Ion Cell (Scout TKx)
- MSA SAFETY MSA Evolution 6000 Thermal Imaging Camera Vehicle Kit (10145771)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- Rothenberger Thermal Imagers