Shop All Hole Saws
Rothenberger
Hole Saw Kit, 7 Pieces, Tungsten Carbide
Mfr # 105300
Zoro # G7747211
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide
- Max. Cutting Depth 10 mm
- Arbor Design Not Included
- Shank Size 1/4 in Hex
- Primary Material Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 105300
- Zoro # G7747211
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 10 mm |
Shank Size | 1/4 in Hex |
Saw Size Range | 3/4 in to 1 3/8 in |
Pilot Drill Size | 6 mm dia X 52 mm L |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 3/8 in |
Details
Tooth Material | Tungsten Carbide |
Arbor Design | Not Included |
Primary Material Application | Metal |
Number of Hole Saws | 5 |
Number of Pieces | 7 |
Item | Hole Saw Kit |
Materials Cut | Brass |
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Brass, Arbor Design Not Included, Tooth Material Tungsten Carbide, Max. Cutting Depth 10 mm, Number of Hole Saws 5, Saw Size Range 3/4 in to 1 3/8 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, Shank Size 1/4 in Hex, Pilot Drill Size 6 mm dia X 52 mm L, Number of Pieces 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bifocal Magnifier, 3x, 3in Lens Dia. (599-8149-0200HS)
- APEX TOOL GROUP Am-03-3 Socket Head Bit (AM-03-3)
- RIDGID Drain Cleaning Gloves, PVC, PR (70032)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- ROTHENBERGER Hole Saw, 7 in dia Saw (106177)
- ROTHENBERGER Hole Saw, 7 in dia Saw (126177)
- ROTHENBERGER Pipe Cutter Wheel, For 00032 And 00033 (00034)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4750CT)
- Rothenberger Hole Saws