Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 126306
Zoro # G7782589
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 11
- Number of Hole Saws 9
- Saw Size Range 3/4 in to 2 1/2 in
- Shank Size 7/16 in Hex, 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 126306
- Zoro # G7782589
- UPC # 4007140130396
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Size Range | 3/4 in to 2 1/2 in |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 38 mm |
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 11 |
Number of Hole Saws | 9 |
Primary Material Application | General Purpose |
Materials Cut | Brass |
Arbor Design | Included |
Item | Hole Saw Kit |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- RIDGID Dies, 141 Npt Hs Ci (38125)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- KLEIN TOOLS Hole Saw Kit, Carbide Hole Cutter, 4-Piece (31872)
- MILWAUKEE TOOL 11 pc. HOLE DOZER Automotive Bi-Metal Hole Saw Set (49-22-4084)
- BOSCH Diamond HS Set, 7 Pcs (HDG7)
- Rothenberger Hole Saw Kits