Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 126303
Zoro # G7781913
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 12
- Saw Size Range 3/4 in to 2 1/2 in
- Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
- Pilot Drill Size 6.35 mm dia X 102 mm L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 126303
- Zoro # G7781913
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Size Range | 3/4 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 38 mm |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 12 |
Number of Hole Saws | 10 |
Item | Hole Saw Kit |
Materials Cut | Brass |
Arbor Design | Included |
Primary Material Application | General Purpose |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 10, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- EUROBOOR Adaptor MT4 to MT3 (IBK.MC4-MC3)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- PRATT-READ Pratt-Read 103547 Master Mechanic Precision Hook & Pick Set; 4 Piece (103547)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- DIABLO Bi-Metal Plumbing Hole Saw Set, 17 pcs. (DHS17SPL)
- BLU-MOL Electrician Hole Saw Kit Metric, 9 pcs. (9593M)
- AMERICAN SAW & MFG Hole Saw DR Lock Kit (2060082)
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- Rothenberger Hole Saw Kits