Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 126301
Zoro # G7782053
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 8
- Pilot Drill Size 6.35 mm dia X 102 mm L
- Thread Size 1/2"-20, 5/8"-18
- Primary Material Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 126301
- Zoro # G7782053
- UPC # 4007140130341
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 38 mm |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in |
Saw Size Range | 3/4 in to 2 1/4 in |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 8 |
Primary Material Application | General Purpose |
Arbor Design | Included |
Item | Hole Saw Kit |
Number of Hole Saws | 6 |
Materials Cut | Brass |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- MILWAUKEE TOOL 3 pc. DIAMOND MAX Diamond Grit Hole Saw (49-56-0500)
- LENOX HOLESAW KIT, ELECTRICIAN 6 SIZES (30800)
- INTERNATIONAL TOOL MFG. ITM Master Electrician's Hole Saw Kit (275AV08E)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- Rothenberger Hole Saw Kits