Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 106306
Zoro # G7781469
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 11
- Saw Size Range 3/4 in to 2 1/2 in
- Primary Material Application General Purpose
- Materials Cut Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 106306
- Zoro # G7781469
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Size Range | 3/4 in to 2 1/2 in |
Max. Cutting Depth | 38 mm |
Thread Size | 1/2"-20, 5/8"-18 |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in |
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 11 |
Primary Material Application | General Purpose |
Materials Cut | Brass |
Number of Hole Saws | 9 |
Item | Hole Saw Kit |
Arbor Design | Included |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6420)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-07MM)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- Rothenberger Hole Saws & Cutters