Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 106303
Zoro # G7782954
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 12
- Shank Size 7/16 in Hex, 1/4 in Hex
- Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
- Pilot Drill Size 6.35 mm dia X 102 mm L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 106303
- Zoro # G7782954
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Shank Size | 7/16 in Hex, 1/4 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Saw Size Range | 3/4 in to 2 1/2 in |
Max. Cutting Depth | 38 mm |
Thread Size | 1/2"-20, 5/8"-18 |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 12 |
Item | Hole Saw Kit |
Arbor Design | Included |
Number of Hole Saws | 10 |
Primary Material Application | General Purpose |
Materials Cut | Brass |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 10, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flanged Washer For 8 Or M4 Spindle (105106)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000R5--S21)
- PROTO 1/2" Drive Impact Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Black Oxide (J74104)
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- STARRETT Electricians Carbide-Tip Hole Saw Kit, 10 (KCT06041-N)
- BLU-MOL Electrician Hole Saw Kit Metric, 9 pcs. (9593M)
- MILWAUKEE TOOL 7-Pc Comp Auto Hole Dozer Hole Saw Kit (49-22-4083)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- Rothenberger Hole Saws & Cutters