Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 106301
Zoro # G7781758
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 8
- Saw Size Range 3/4 in to 2 1/4 in
- Max. Cutting Depth 38 mm
- Thread Size 1/2"-20, 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 106301
- Zoro # G7781758
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Size Range | 3/4 in to 2 1/4 in |
Max. Cutting Depth | 38 mm |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Pilot Drill Size | 6.35 mm dia X 102 mm L |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 8 |
Item | Hole Saw Kit |
Number of Hole Saws | 6 |
Arbor Design | Included |
Primary Material Application | General Purpose |
Materials Cut | Brass |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 6.35 mm dia X 102 mm L, Number of Pieces 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- FLEMING SUPPLY Hole Saw Set 16 Piece Kit With 12 Saws (0.75"-5 Inch), Hex Key Wrench, Drive Plate and Storage Case (140817QAD)
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- Rothenberger Hole Saw Kits