Shop All Hole Saws
Rothenberger
Hole Saw, 8 1/4 in dia Saw
Mfr # 126200
Zoro # G000403624
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Cobalt 8
- Max. Cutting Depth 38 mm
- Arbor Design Not Included
- Saw Dia. 8 1/4 in
- Primary Material Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 126200
- Zoro # G000403624
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 38 mm |
Saw Dia. | 8 1/4 in |
Details
Tooth Material | Cobalt 8 |
Arbor Design | Not Included |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel, Arbor Design Not Included, Tooth Material Cobalt 8, Saw Dia. 8 1/4 in, Max. Cutting Depth 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spade Cutter, 1-3/8 Dx1-7/8 in L, 4 in Cap (22XP52)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 6)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- ROTHENBERGER Hole Saw, 7 in dia Saw (126177)
- ROTHENBERGER Pipe Cutter Wheel, For 00032 And 00033 (00034)
- ROTHENBERGER Hole Saw, 7 in dia Saw (106177)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- Rothenberger Hole Saws & Cutters