Shop All Hole Saws
This Product is Discontinued
Rothenberger
Hole Saw, 8 1/4 in dia Saw (Discontinued)
Mfr # 106200
Zoro # G7747622
This Product is Discontinued
Key Features
- Tooth Material High Speed Steel
- Max. Cutting Depth 38 mm
- Arbor Design Not Included
- Saw Dia. 8 1/4 in
- Materials Cut Aluminum, Brass, Bronze, Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 106200
- Zoro # G7747622
- UPC # 4007140102898
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 38 mm |
Saw Dia. | 8 1/4 in |
Details
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Materials Cut | Aluminum, Brass, Bronze, Plastic, Steel |
Item | Hole Saw |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Steel, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 8 1/4 in, Max. Cutting Depth 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.