Shop All Borescope Accessories
Rothenberger
High Performance Cable, 0.34" Shaft Dia.
Mfr # 69605
Zoro # G9180276
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 5X Zoom, 90 Degrees Bends, Cable Strain Relief Prevents Disconnection of Camera Head from Cable, Integrated Sonde Locator, Rubberized Base Cable Reel, Self Leveling Color Camera Head
- Includes (2) AA Batteries, Cable, Camera Head Imager, Reel
- Manufacturers Warranty Length 1 yr
- Accessory Type High Performance Cable
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 69605
- Zoro # G9180276
- Country of Origin Germany
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 52-1/2 ft. |
Manufacturer Warranty Length | 1 yr Limited |
Details
Item | Cable |
Features | 5X Zoom, 90 Degrees Bends, Cable Strain Relief Prevents Disconnection of Camera Head from Cable, Integrated Sonde Locator, Rubberized Base Cable Reel, Self Leveling Color Camera Head |
Includes | (2) AA Batteries, Cable, Camera Head Imager, Reel |
Accessory Type | High Performance Cable |
Compatible with Brand | Universal |
Compatible with Series | 69606, 69609, 69610, 69611, 69612 |
Product Type | High-Performance Camera |
Description
Cable, Compatible with Manufacturer Model Number 69608, Compatible with Series 69606, 69609, 69610, 69611, 69612, Compatible with Brand Universal, Product Type High-Performance Camera, Features 5X Zoom, 90 Degrees Bends, Cable Strain Relief Prevents Disconnection of Camera Head from Cable, Integrated Sonde Locator, Rubberized Base Cable Reel, Self Leveling Color Camera Head, Includes (2) AA Batteries, Cable, Camera Head Imager, Reel, Manufacturer Warranty Length 1 yr Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- FAIRCHILD 4-20MA 0-60PSI CURRENT TO PRESSURE TRANSDUCER (TA6000-405)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- CAL-VAN TOOLS Dual View Wifi Borescope (CV86)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- KLEIN TOOLS Borescope Nylon Replacement Snake, 10-Foot (69462)
- TRIPLETT Borescope Accessories, 1920x1080pxl 9mm (BR330cam-10M)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- Rothenberger Borescope Accessories