Shop All Tool Bags, Backpacks & Totes
Rothenberger
Heavy Duty Tool Bag
Mfr # 402317
Zoro # G7146957
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Heavy Duty Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 402317
- Zoro # G7146957
- Country of Origin Germany
- Category Tool Bags, Backpacks & Totes
Details
Item | Heavy Duty Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | Heavy Duty Tool Bag |
Description
Heavy Duty Tool Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- HYDE Shaver, Wallpaper (33100)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- ROTHENBERGER Tool Bag, Small (1500002182)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-18)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- WESTWARD Bag/Tote, Tool Bag Set, Black, Polyester, 3 Pockets (32PJ44)
- Rothenberger Tool Bags, Backpacks & Totes