Shop All Pressure Washer Parts
This Product is Discontinued
Rothenberger
Hd 19/180 High-Pressure Pipe Cleaning Unit (Discontinued)
Mfr # 76090
Zoro # G7146169
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Corded/Cordless Cordless
- Flow Rate 5 g/min
- Power Source Gas-Powered
- Application Outside Drains, Sewer Drains
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 76090
- Zoro # G7146169
- Country of Origin Germany
- Category Pressure Washer Parts
Dimensions
Drain Line I.D. Size Range | 1/2 in to 2 3/4 in |
For Pipe Size | 1/2 in to 2 3/4 in |
Minimum Drain Line Inside Diameter | 1/2 in |
Maximum Drain Line Inside Diameter | 2 3/4 in |
Details
Item | Water Jetter Drain Cleaning Machine |
Corded/Cordless | Cordless |
Flow Rate | 5 g/min |
Power Source | Gas-Powered |
Application | Outside Drains, Sewer Drains |
Fuel Type | Gasoline |
Fuel Tank Capacity | 1.71 gal |
Max. Run | 131 ft |
Pump Type | 5 Gallons/min pump |
Jet Pressure | 2,610 psi |
Tool Weight | 173 lb |
Maximum Run | 131 ft |
Maximum Jet Pressure | 2,610 psi |
Machine Type | Water Jetter |
Maximum Flow Rate | 5 gpm |
Horsepower | 11 hp |
Tool Series | HD 19/180B |
Description
Water Jetter Drain Cleaning Machine, Power Source Gas-Powered, Maximum Drain Line Inside Diameter 2 3/4 in, Minimum Drain Line Inside Diameter 1/2 in, Maximum Jet Pressure 2,610 psi, Maximum Flow Rate 5 gpm, Horsepower 11 hp, Fuel Tank Capacity 1.71 gal, Application Outside Drains, Sewer Drains, Fuel Type Gasoline, Machine Type Water Jetter, Maximum Run 131 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.