Shop All Drain Cleaning Accessories
Rothenberger
Grease Cutter 22Mm (Dia 45Mm)
Mfr # 72234
Zoro # G7145995
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 7/8 in Spirals
- Cleaner Form Liquid
- Size 7/8 in
- Head Type Spade Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72234
- Zoro # G7145995
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 4 15/16 in |
Head Width/Diameter | 45 mm |
For Pipe Size | 2 3/8 in to 4 15/16 in |
Minimum Drain Line Inside Diameter | 2 3/8 in |
Details
Item | Grease Cutter |
Material | Spring Steel |
For Use With | 7/8 in Spirals |
Cleaner Form | Liquid |
Head Type | Spade Cutter |
Number of Pieces | 1 |
Application | Drain Cleaners, Janitors, Plumbers |
Drain Line Capacity I.D. | 2 1/2 in to 5 in |
Number of Blades | 1 |
Coupling Type | T-Nut |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Grease Cutter |
Product Type | Cutters |
Description
Drain Cleaning Cutter, Head Type Spade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 15/16 in, Minimum Drain Line Inside Diameter 2 3/8 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Coupling Type T-Nut, Cutter Type Grease Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-800 Chamfer Tool, 12" Diameter 3/4" Lip (12-800)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- DURSTON MANUFACTURING Power Drive Metric Impact Driver Set 18 Pc (PDM100)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- Rothenberger Drain Cleaning Equipment