Shop All Drain Cleaning Accessories
Rothenberger
Grease Cutter 16Mm (Dia 45Mm)
Mfr # 72171
Zoro # G7145986
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 5/8 in Spirals
- Cleaner Form Liquid
- Size 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72171
- Zoro # G7145986
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Head Width/Diameter | 45 mm |
Minimum Drain Line Inside Diameter | 2 3/8 in |
For Pipe Size | 2 3/8 in to 3 15/16 in |
Maximum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Grease Cutter |
Material | Spring Steel |
For Use With | 5/8 in Spirals |
Cleaner Form | Liquid |
Number of Pieces | 1 |
Head Type | Spade Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Blades | 1 |
Drain Line Capacity I.D. | 1 in to 3 in |
Product Type | Cutters |
Coupling Type | T-Nut |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Grease Cutter |
Description
Drain Cleaning Cutter, Head Type Spade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 15/16 in, Minimum Drain Line Inside Diameter 2 3/8 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Grease Cutter, For Use With 5/8 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- BOSTITCH Brad and Stapler Combo Tool (SB-2IN1)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Power Drum Auger - 1/4" x 25' (PL171214)
- Rothenberger Drain Cleaning Equipment