Shop All Drain Cleaning Accessories
Rothenberger
Grease Cutter 16Mm (Dia 25Mm)
Mfr # 72169
Zoro # G7146056
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 5/8 in Spirals
- Cleaner Form Liquid
- Size 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72169
- Zoro # G7146056
- UPC # 4004625721698
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 1 9/16 in |
Head Width/Diameter | 25 mm |
For Pipe Size | 1 9/16 in to 2 15/16 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Details
Item | Grease Cutter |
Material | Spring Steel |
For Use With | 5/8 in Spirals |
Cleaner Form | Liquid |
Number of Pieces | 1 |
Head Type | Spade Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Drain Line Capacity I.D. | 1 1/2 in to 3 in |
Number of Blades | 1 |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Cutters |
Coupling Type | T-Nut |
Cutter Type | Grease Cutter |
Description
Drain Cleaning Cutter, Head Type Spade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 1 9/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Grease Cutter, For Use With 5/8 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- GRAY TOOLS Pliers Curved Mini Needle Nose (B276A)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- RIDGID RIDGID K400 Drum Machine WBulb Auger Gloves, 115V, 67AMPS, 13HP, 75L x 38W Cable (52363)
- Rothenberger Drain Cleaning Equipment