Shop All Drain Cleaning Accessories
Rothenberger
Four-Blade Cutter 16Mm (Dia 40Mm)
Mfr # 72154
Zoro # G7146029
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Connection Size 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72154
- Zoro # G7146029
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
For Pipe Size | 3/16 in to 2 15/16 in |
Minimum Drain Line Inside Diameter | 3/16 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Head Width/Diameter | 40 mm |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Number of Pieces | 1 |
Head Type | C Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Blades | 2 |
Drain Line Capacity I.D. | 2 in to 4 in |
Product Type | Cutters |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Coupling Type | T-Nut |
Cutter Type | Double Cutter |
Compatible Cleaner Series | R600, RODRUM S |
Description
Drain Cleaning Cutter, Head Type C Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Double Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- NAVAC Reverse Bending Attachment Kit (NTBRK)
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- Rothenberger Drain Cleaning Accessories