Shop All Drain Cleaning Accessories
Rothenberger
Four-Blade Cutter 16Mm (Dia 30Mm)
Mfr # 72164
Zoro # G7145873
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Head Type C Cutter
- Application Janitorial Services, Pipe Cleaners, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72164
- Zoro # G7145873
- UPC # 4004625721643
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Head Width/Diameter | 30 mm |
For Pipe Size | 3/16 in to 2 15/16 in |
Minimum Drain Line Inside Diameter | 3/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Head Type | C Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 1 in to 3 in |
Number of Blades | 2 |
Cutter Type | Double Cutter |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Coupling Type | T-Nut |
Description
Drain Cleaning Cutter, Head Type C Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Double Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-5/16" (16208)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish (SRH21006)
- WHEELER-REX 60210 1/4in - 3/8in NPT Threading Dies for 60131 Die Head (60210-REX)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- MILWAUKEE TOOL Sewer Drum Machine (MXF500-1CP, MXF500-1CP)
- Rothenberger Drain Cleaning Accessories