Shop All Pipe Threading Accessories
Rothenberger
Foot Switch
Mfr # 00079
Zoro # G7745802
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Safety Foot Switch
- For Use With Collins Machines
- Accessory Type Foot Switch
- Product Type Foot Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00079
- Zoro # G7745802
- UPC # 767676910124
- Country of Origin United States
- Category Pipe Threading Accessories
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Safety Foot Switch |
Pipe Threading Accessories - Item | Foot Switch |
For Use With | Collins Machines |
Item | Foot Switch |
Accessory Type | Foot Switch |
Product Type | Foot Switch |
Compatible Mfr. Model No. | 00032, 00033 |
Compatible Threader Series | Collins Machines |
Compatible Threader Mfr. Model No. | 00032, 00033 |
Compatible Manufacturer Part Number | 00032, 00033 |
Compatible Threader Manufacturer Part Number | 00032, 00033 |
Description
Foot Switch, Compatible Grainger Part Number 6RRU5, 6RRU6, Compatible Mfr. Model No. 00032, 00033, Compatible Threader Series Collins Machines, Product Type Foot Switch, For Use With Collins Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-961 Blue Fox Truck Wash Brush Blue Fiber 18" (84-961)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- ROTHENBERGER Cutter Wheel (00157)
- ROTHENBERGER Nipple Chuck (00184)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- Rothenberger Pipe Threading Accessories