Shop All Pipe Wrenches
Rothenberger
End Pipe Wrench, 32.18 lb Weight
Mfr # 70169
Zoro # G2121766
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Jaw Capacity 8 in
- Handle Material Aluminum
- Nonsparking No
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70169
- Zoro # G2121766
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 60 in |
Details
Item | End Pipe Wrench |
Jaw Capacity | 8 in |
Handle Material | Aluminum |
Nonsparking | No |
Handle Type | Straight |
Jaw Material | Steel |
Handle Color | Silver |
Adjustment Type | Screw Mechanism |
Jaw Texture | Serrated |
Weight | 32.18 lb |
Insulated | No |
Non-Magnetic | No |
Adjustable | Manual |
Finish | Natural |
Ratcheting | No |
Tether Style | Tether Ready |
Corrosion Resistant | No |
Description
End Pipe Wrench, Aluminum, Natural, Jaw Capacity 8 in, Serrated, Overall Length 60 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- PROTO 3/8" Drive, Metric 9mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4909MCF)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- ROTHENBERGER Pipe Wrench, 50 lb Weight (70158)
- SUPERIOR TOOL BASKET STRAINR WRNCH BLK (03840)
- Rothenberger Pipe Wrenches