Shop All Pipe Wrenches
Rothenberger
End Pipe Wrench, 0.7 kg Weight
Mfr # 70166
Zoro # G4563468
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 cm
- Jaw Capacity 1 7/8 in
- Handle Material Aluminum
- Nonsparking No
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 70166
- Zoro # G4563468
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 25 cm |
Details
Item | End Pipe Wrench |
Jaw Capacity | 1 7/8 in |
Handle Material | Aluminum |
Nonsparking | No |
Handle Type | Straight |
Jaw Material | Steel |
Weight | 0.7 kg |
Handle Color | Silver |
Tether Style | Tether Ready |
Corrosion Resistant | No |
Non-Magnetic | No |
Finish | Natural |
Adjustable | Manual |
Adjustment Type | Screw Mechanism |
Ratcheting | No |
Insulated | No |
Jaw Texture | Serrated |
Description
End Pipe Wrench, Aluminum, Natural, Jaw Capacity 1 7/8 in, Serrated, Overall Length 25 cm, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- DRILL AMERICA m26x1.5 Carbon Steel Hex Die (DWTSMH26X1.5)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- ROTHENBERGER Pipe Wrench Hook, 2-1/2" OD (70204)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- ROTHENBERGER Professional Pipe Wrench & Water Pump Plier (70140X)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- Rothenberger Wrenches