Shop All Drain Cleaning Accessories
Rothenberger
Drain Cleaning Cable, Plastic
Mfr # 72541
Zoro # G7747814
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Drain Cleaners, Plumbing
- Size 5/8 in x 1 1/4 in
- Cable Type Guide Hose
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72541
- Zoro # G7747814
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in x 1 1/4 in |
Connection Size | 1 1/4 in |
Overall Length | 13 ft |
Details
Item | Drain Cleaning Cable |
Material | Plastic |
For Use With | Drain Cleaners, Plumbing |
Cable Type | Guide Hose |
Number of Pieces | 1 |
Max. Run | 63.2 cm |
Product Type | Guide Hose |
Compatible Cleaner Series | Rothenberger R600 |
Compatible Cleaner Manufacturer Part Number | 72689V, 72869V |
Description
Drain Cleaning Cable, Product Type Guide Hose, Compatible Cleaner Manufacturer Part Number 72689V, 72869V, Compatible Cleaner Series Rothenberger R600, Material Plastic, Connection Size 1 1/4 in, For Use With Drain Cleaners, Plumbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- MAYHEW PRO Pick And Hook Set, Steel, 4 pcs., 13-3/4" L (13094)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- MILWAUKEE TOOL Case for TRAPSNAKE Urinal Auger (48-22-2577)
- Rothenberger Drain Cleaning Equipment