Shop All Drain Cleaning Accessories
Rothenberger
Drain Cleaning Cable, 14.76 ft L
Mfr # R11372442R
Zoro # G7748864
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Drain Cleaning Machines
- Includes Coupling
- Size 7/8 in x 14.76 ft
- Cable Type 7/8 in x 14.8 ft Plastic Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # R11372442R
- Zoro # G7748864
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in x 14.76 ft |
Connection Size | 7/8 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
For Pipe Size | 1 1/4 in to 2 1/2 in |
Cable Length | 14.8 ft |
Cable Diameter | 7/8 in |
Details
Item | Drain Cleaning Cable |
Material | Steel |
For Use With | Drain Cleaning Machines |
Includes | Coupling |
Cable Type | 7/8 in x 14.8 ft Plastic Core |
Max. Run | 14.76 ft |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 1 1/4 in to 2 1/2 in |
Product Type | Drain Cleaning Cable |
Compatible Cleaner Series | R600 |
Cable Material | Steel |
Compatible Machine Type | Sectional Machines |
Product Family | Drain Cleaning Cables |
Compatible Machine Series | ROTHENBERGER R600 |
Cable End Type | Coupling |
Core Type | Plastic Core |
Description
Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series R600, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 7/8 in, Cable Length 14.8 ft, Core Type Plastic Core, Cable End Type Coupling, Cable Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- PROSKIT Mechanics Tool Bag (MTB-1)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- RIDGID 3 Blade Cutter, 3 In. W, 5/8 In., Steel (T-433)
- Rothenberger Drain Cleaning Accessories