Shop All Drain Cleaning Accessories
Rothenberger
Drain Cleaning Cable, 14.7 ft L
Mfr # 72451
Zoro # G7747290
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Drain Cleaning Machines
- Includes Coupling
- Size 1 1/4 in x 14.76 ft
- Cable Type 1 1/4 in x 14.7 ft Hollow Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72451
- Zoro # G7747290
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 1 1/4 in x 14.76 ft |
Connection Size | 1 1/4 in |
For Pipe Size | 4 in to 9 4/5 in |
Minimum Drain Line Inside Diameter | 4 in |
Cable Length | 14.7 ft |
Maximum Drain Line Inside Diameter | 9 4/5 in |
Cable Diameter | 1 1/4 in |
Description
Drain Cleaning Cable, Product Type Pipe Cleaning Spiral, Compatible Machine Type Sectional Machines, Compatible Cleaner Series R600, Maximum Drain Line Inside Diameter 9 4/5 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 1 1/4 in, Cable Length 14.7 ft, Core Type Hollow Core, Cable End Type Coupling, Application Janitorial Services, Pipe Cleaners, Plumbers, Cable Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Skinning Knife, Plastic 7 in L (5UFW0)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit (2865-22)
- KLEIN TOOLS Tool Bag, Stand-Up Zipper Bags, 5-Piece Set, 1680d Polyester, 2520d Polyester Bottom, Nylon (55569)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1617014143 - With Auto Cut Off (S89)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- Rothenberger Drain Cleaning Equipment