Shop All Flaring & Swaging Tools
Rothenberger
Double Flare Attachment, Steel
Mfr # 26034
Zoro # G9179725
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter, Stops for Clamping
- Flare Type Double 45 Degree
- Capacity Tubing O.D. (In.) 1/2 in
- Cone Type Swivel
- Application Used with Mfr. No. 26033 for Double and 180 Degrees Flaring of Copper, Brass, Aluminum, and Precision Steel Tubing, 1/16 ,1/4, 5/16 , 3/8, 1/2 OD Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 26034
- Zoro # G9179725
- UPC # 767676260366
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 7 in |
Tool Length | 7 in |
Number of Sizes | 1 |
Compatible Tube Size | 1/2 in |
Details
Item | Double Flare Attachment |
Type | Adapter, Stops for Clamping |
Flare Type | Double 45 Degree |
Capacity Tubing O.D. (In.) | 1/2 in |
Cone Type | Swivel |
Application | Used with Mfr. No. 26033 for Double and 180 Degrees Flaring of Copper, Brass, Aluminum, and Precision Steel Tubing, 1/16 ,1/4, 5/16 , 3/8, 1/2 OD Flare |
Construction | Steel |
Features | Tube Depth Stop for Clamping |
Compatible with Manufacturer Model Number | 26033 |
Product Type | Double Flaring Attachment |
Material | Steel |
Material Application | Aluminum, Brass, Copper, Steel |
Maximum Wall Thickness | 0.04 in |
Compatible Grainger Part Number | 53RE78 |
Compatible with Manufacturer Part Number | 26033 |
Compatible Manufacturer Part Number | 26033 |
Compatible with Manufacturer Model Number [NEW] | 26033 |
Compatible Manufacturer Model Number | 26033 |
For Use with Mfr. Model Number | 26033 |
For Use With Mfr. Model Number | 26033 |
Description
Double Flare Attachment, Product Type Double Flaring Attachment, For Use With Mfr. Model Number 26033, Compatible Tube Size 1/2 in, Compatible with Grainger Part Number 53RE78, Cone Type Swivel, Flare Type Double 45 Degree, Material Steel, Material Application Aluminum, Brass, Copper, Steel, Maximum Wall Thickness 0.04 in, Number of Sizes 1, Tool Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS Alum Tubing, 6061, 3 OD x .035 WA, 2 ft. (45024-2)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- ROTHENBERGER Flaring Tool Pro Set, 1/8"-3/4" (222402)
- ROTHENBERGER Flaring Tool, Adapter (26039)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- ROTHENBERGER Flare and Precision Socket Tool, 9-1/2"L (26715)
- IMPERIAL Air Flaring Tool (525-F)
- CAL-VAN TOOLS In Line Flaring Tool, SAE (164)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- Rothenberger Flaring & Swaging Tools