Shop All Pipe & Tubing Cutters
Rothenberger
Dies, Stainless, 2-1/2" and 3" NPT
Mfr # 00047
Zoro # G1492491
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00047
- Zoro # G1492491
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Item | Dies,Stainless,2-1/2" and 3" NPT |
Description
Dies,Stainless,2-1/2 In. and 3 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- ROHL Cisal Pair Of Bathtub Or Wall Eccentric Unions 6" Length (ZZ9353502Z-IB)
- KOHLER 25 (1225240)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- ROTHENBERGER Tube Cutter 30 Pro, Copper Pipe Cutter 1/8 - 1.3/8" (71019)
- ROTHENBERGER Tube Cutter, 1/4" to 7/8" Cutting Cap. (70402)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- Rothenberger Plumbing Tools