Shop All Pipe Reamers
Rothenberger
Deburring Tool, Overall Length 2"
Mfr # 11006
Zoro # G9179941
original price:
$25.25
10% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool
- Construction Hardened Steel Blade and Plastic Body
- Operation Provides Quick and Easy Deburring for Copper and Plastic, Internal/External Reamer
- Tool Dia. (In.) 2 in
- Cutting Capacity/Material Aluminum, Copper, Pipe with 1/8 in to 1-5/8 in Outside Diameter, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 11006
- Zoro # G9179941
- Country of Origin China
- Category Pipe Reamers
Dimensions
Tool Dia. (In.) | 2 in |
Overall Length (In.) | 2 in |
Details
Item | Deburring Tool |
Type | Tool |
Construction | Hardened Steel Blade and Plastic Body |
Operation | Provides Quick and Easy Deburring for Copper and Plastic, Internal/External Reamer |
Cutting Capacity/Material | Aluminum, Copper, Pipe with 1/8 in to 1-5/8 in Outside Diameter, Steel |
Description
Deburring Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In (3CYU5)
- NAVAC Internal/External Reamer, 1-1/2" Max OD (NTR14)
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- RIDGID Reamer, Spiral Pipe (2-S)
- RIDGID Inner-Outer Reamer, 1/2-2 In (227S)
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- Rothenberger Plumbing Tools