Shop All Drain Cleaning Accessories
Rothenberger
Cross-Blade Cutter, Serrated 22Mm (Dia 75Mm)
Mfr # 72277
Zoro # G7145794
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72277
- Zoro # G7145794
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Head Width/Diameter | 75 mm |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Details
Item | Drain Cleaning Cutter |
Material | Spring Steel |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Head Type | 4-Blade Cutter |
Application | Drain Cleaners, Janitors, Plumbers |
Number of Blades | 2 |
Drain Line Capacity I.D. | 2 in to 4 in |
Accessory Type | Cross-Blade Cutter,Serrated,22mm,7 |
Cutter Type | 4-Blade Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Cutters |
Description
Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type 4-Blade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 75 mm, Material Spring Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD37/64)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- Rothenberger Drain Cleaning Accessories