Shop All Drain Cleaning Accessories
Rothenberger
Cross-Blade Cutter, Serrated 22Mm (Dia 65Mm)
Mfr # 72276
Zoro # G7145803
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
- Application Drain Cleaners, Janitors, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72276
- Zoro # G7145803
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Head Width/Diameter | 65 mm |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Details
Item | Drain Cleaning Cutter |
Material | Spring Steel |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Application | Drain Cleaners, Janitors, Plumbers |
Head Type | 4-Blade Cutter |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Blades | 2 |
Cutter Type | 4-Blade Cutter |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Description
Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type 4-Blade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 65 mm, Material Spring Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Box End Wrench, 6-Point, 3/8 x 7/16 Inch Opening, Standard (JHWRB-1214)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- GENERAL WIRE 2 ClogChopper, for 2 - 4 Pipe, (2CG)
- Rothenberger Drain Cleaning Accessories