Shop All Drain Cleaning Accessories
Rothenberger
Cross-Blade Cutter, Serrated 16Mm (Dia 45Mm)
Mfr # 72177
Zoro # G7145776
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 5/8 in Spirals
- Size 1 3/4 in
- Connection Size 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72177
- Zoro # G7145776
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 1 3/4 in |
Connection Size | 5/8 in |
Overall Length | 1 3/4 in |
Head Width/Diameter | 45 mm |
For Pipe Size | 2 15/16 in to 3 15/16 in |
Minimum Drain Line Inside Diameter | 2 15/16 in |
Maximum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Spring Steel |
For Use With | 5/8 in Spirals |
Number of Pieces | 1 |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Head Type | 4-Blade Cutter |
Drain Line Capacity I.D. | 2 in to 3 in |
Number of Blades | 2 |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | 4-Blade Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Description
Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 15/16 in, Minimum Drain Line Inside Diameter 2 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type 4-Blade Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- WIHA Stubby Ball Hex Bit Set, Pieces 6 (38056)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- Rothenberger Drain Cleaning Accessories