Shop All Pipe Wrenches
Rothenberger
Corner Pipe Wrench 45 Deg Super S 2"
Mfr # 70124
Zoro # G7145758
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Jaw Capacity 2 in
- Handle Material Steel
- Nonsparking No
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70124
- Zoro # G7145758
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 21 in |
Details
Item | Corner Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Steel |
Nonsparking | No |
Handle Color | Red |
Weight | 5.53 lb |
Handle Type | Straight |
Finish | Natural |
Jaw Material | Steel |
Tether Style | Not Tether Capable |
Corrosion Resistant | No |
Non-Magnetic | No |
Jaw Texture | Serrated |
Insulated | No |
Ratcheting | No |
Adjustment Type | Screw Mechanism |
Adjustable | Manual |
Description
Corner Pipe Wrench, Steel, Natural, Jaw Capacity 2 in, Serrated, Overall Length 21 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- ROTHENBERGER Pipe Wrench Hook, 2-1/2" OD (70204)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- ROTHENBERGER Pipe Wrench, 50 lb Weight (70158)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- Rothenberger Pipe Wrenches