Shop All Pipe Wrenches
Rothenberger
Corner Pipe Wrench 45 Deg Super S 1.1/2"
Mfr # 70123
Zoro # G7145767
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Jaw Capacity 1 1/2 in
- Handle Material Steel
- Nonsparking No
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70123
- Zoro # G7145767
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 16 1/2 in |
Details
Item | Corner Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Steel |
Nonsparking | No |
Finish | Natural |
Weight | 3.38 lb |
Handle Type | Straight |
Handle Color | Red |
Jaw Material | Steel |
Adjustment Type | Screw Mechanism |
Insulated | No |
Corrosion Resistant | No |
Non-Magnetic | No |
Tether Style | Not Tether Capable |
Jaw Texture | Serrated |
Ratcheting | No |
Adjustable | Manual |
Description
Corner Pipe Wrench, Steel, Natural, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 1/2 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight (70169)
- ROTHENBERGER Pipe Wrench, 50 lb Weight (70158)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- Rothenberger Pipe Wrenches