Shop All Pipe Wrenches
Rothenberger
Corner Pipe Wrench 45 Deg 1.1/2"
Mfr # 70133
Zoro # G7145749
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Jaw Capacity 1 1/2 in
- Handle Material Steel
- Nonsparking No
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70133
- Zoro # G7145749
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 16 1/2 in |
Details
Item | Corner Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Steel |
Nonsparking | No |
Handle Color | Red |
Finish | Natural |
Weight | 2.95 lb |
Handle Type | Straight |
Jaw Material | Steel |
Non-Magnetic | No |
Tether Style | Not Tether Capable |
Adjustment Type | Screw Mechanism |
Corrosion Resistant | No |
Insulated | No |
Adjustable | Manual |
Ratcheting | No |
Jaw Texture | Serrated |
Description
Corner Pipe Wrench, Steel, Natural, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 1/2 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- ROTHENBERGER Pipe Wrench, 50 lb Weight (70158)
- ROTHENBERGER Professional Pipe Wrench & Water Pump Plier (70140X)
- WESTWARD 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (39CG51)
- Rothenberger Pipe Wrenches