Shop All Cutter Parts
Rothenberger
Copper Tube Cutter Wheel, For 6RRU5/6RRU6
Mfr # 00035
Zoro # G7331475
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Fits Brand Rothenberger
- Material High Speed Steel
- Includes Bearing, Wheel
- For Use With Collins E-Z Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00035
- Zoro # G7331475
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 4 in |
Overall Width | 5.9 in |
Overall Height | 1.3 in |
Details
Fits Brand | Rothenberger |
Material | High Speed Steel |
Includes | Bearing, Wheel |
For Use With | Collins E-Z Cutter |
Item | Cutter Wheel |
Head Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 00032, 00033, 00533, 00534 |
Product Type | Tubing Cutter Wheel |
Weight | 1 lb |
Compatible Mfr. Model No. | 00032, 00033, 00533, 00534 |
Compatible Threader Manufacturer Part Number | 00032, 00033, 00533, 00534 |
Compatible Threader Mfr. Model No. | 00032, 00033, 00533, 00534 |
Compatible Manufacturer Part Number | 00032, 00033, 00533, 00534 |
Description
Cutter Wheel, Product Type Tubing Cutter Wheel, Compatible Threader Manufacturer Part Number 00032, 00033, 00533, 00534, Overall Length 4 in, Overall Width 5.9 in, Overall Height 1.3 in, Compatible Cutter Grainger Part Number 6RRU5, 6RRU6, Fits Brand Rothenberger, For Use With Collins E-Z Cutter, Head Material Steel, Impact Rated No, Includes Bearing, Wheel, Material High Speed Steel, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE H RND BASTARD8"" (21857)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- EXCEL BLADES K14 Light Duty Metal Retractable Box Cutter 9mm Snap Knife Black, 12pk (16014)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (52744D2B92995)
- ROTHENBERGER Soil Pipe Cutter Wheel, For 6RRU5/6RRU6 (00535)
- ROTHENBERGER Pipe Cutter Wheel, For 6RRU5/6RRU6 (00034R)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- ROTHENBERGER Spare Cutter Wheel (70057D)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- WILTON Bracket For Bandsaw (7015-17-6)
- Rothenberger Cutter Parts