Shop All Flaring & Swaging Tools
Rothenberger
Compact Flaring Tool, Steel
Mfr # 26033
Zoro # G9179768
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Flare
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16 to 5/8
- Cone Type Swivel
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 26033
- Zoro # G9179768
- UPC # 767676260342
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 9 1/2 in |
Tool Length | 9 1/2 in |
Number of Sizes | 6 |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/2 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in |
Details
Item | Flaring Tool |
Type | Hand Flare |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16 to 5/8 |
Cone Type | Swivel |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Handle | Cushion Grip |
Features | Multi Clamping Calipers, Automatic Self-Centering, Specialized Screw Thread |
Construction | Steel |
Product Type | Compact Flaring Tool |
Maximum Wall Thickness | 0.04 in |
Body Material | Steel |
Material Application | Aluminum, Brass, Copper, Steel |
Handle Design | Cushioned |
Description
Flaring Tool, Product Type Compact Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Steel, Flare Type Single 45 Degree, Maximum Wall Thickness 0.04 in, Cone Type Swivel, Number of Sizes 6, Body Material Steel, Handle Design Cushioned, Tool Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- BANJO 2In B W/ Lock Cam Arm (L200B)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- ROTHENBERGER Double Flare Attachment, Steel (26034)
- ROTHENBERGER Flaring Tool, Adapter (26039)
- ROTHENBERGER Flaring Tool Pro Set, 1/8"-3/4" (222402)
- ROTHENBERGER Flare and Precision Socket Tool, 9-1/2"L (26715)
- RIDGID 41330 E-47 3/4in Hammer-Type Flaring Tool (41330-RIDGID)
- PRIME-LINE Tube Flaring Tool for 3/16 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in. Single Pack (RP77237)
- MASTERCOOL FLARING & DBL 37" FLARING ADPTR & DIE SE (ME71098)
- Rothenberger Flaring & Swaging Tools