Shop All Chain Wrenches
Rothenberger
Chain Wrench, 64" Overall Length
Mfr # S16070247R
Zoro # G9180206
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1/8 in to 12 in
- Chain Length 36 in
- Overall Length 64 in
- Jaw Type Single End
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # S16070247R
- Zoro # G9180206
- UPC # 767676702477
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 36 in |
Overall Length | 64 in |
Handle Length | 64 in |
For Outside Diameter | 12 in |
Outside Dia. Tubing | 12 in |
Minimum Pipe Diameter | 1/8 in |
Details
Item | Chain Wrench |
Pipe Capacity | 1/8 in to 12 in |
Jaw Type | Single End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Nonsparking | No |
Color | Red |
Single End/Double End | Single End |
Handle Color | Red |
Description
This Rothenberger 64" Chain Wrench is the perfect tool for fastening and unfastening fittings in piping systems. Made of alloy steel, the handle is both lightweight and durable. The jaw has a single end, which makes it easy to attach or detach parts quickly. This chain wrench has an overall length of 64 in., making it ideal for working with larger piping systems. It can accommodate tubing up to 12 in. outside diameter, as well as 1/8 in.-12 in. pipe diameters. With its alloy steel construction and large design, this Rothenberger Chain Wrench will give you the leverage you need when dealing with tough jobs on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- CRESCENT 15" Chain Wrench (CW15)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- Rothenberger Chain Wrenches