Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head With Ring And Spikes 22Mm (Dia 65Mm)
Mfr # 72285
Zoro # G7145916
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Head Type Chain Knocker
- Application Drain Cleaners, Janitors, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72285
- Zoro # G7145916
- UPC # 4004625722855
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 3 15/16 in to 4 15/16 in |
Maximum Drain Line Inside Diameter | 4 15/16 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Head Width/Diameter | 65 mm |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Head Type | Chain Knocker |
Application | Drain Cleaners, Janitors, Plumbers |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Chain Knockers |
Cutter Type | Chain Knocker |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 15/16 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Chain Knocker, For Use With 7/8 in Spirals, Head Width/Diameter 65 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- BON TOOL Bon 11-482 Flat Slicker, Double 1/4" X 3/8" (11-482)
- VEGA Hex Adapter Pin 3 x 3/8 x 1/4 in (175ADP38)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- Rothenberger Drain Cleaning Equipment