Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 22Mm
Mfr # 72299
Zoro # G7145898
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Head Type Chain Knocker
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72299
- Zoro # G7145898
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Head Width/Diameter | 60 mm |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Head Type | Chain Knocker |
Number of Pieces | 1 |
Application | Drain Cleaners, Janitors, Plumbers |
Drain Line Capacity I.D. | 2 in to 4 in |
Product Type | Chain Knockers |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Coupling Type | T-Nut |
Cutter Type | Chain Knocker |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Coupling Type T-Nut, Cutter Type Chain Knocker, For Use With 7/8 in Spirals, Head Width/Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4" 24 TPI (E-08757)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-11258)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Lime (DBL-6RH-B)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- WESTWARD Inner Core Cable, Bulb Auger, 5/16 x 25 (22XP42)
- Rothenberger Drain Cleaning Accessories