Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head Wihtout Ring With 4 Chains 16Mm
Mfr # 72187
Zoro # G7145968
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Connection Size 5/8 in
- Head Type Chain Knocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72187
- Zoro # G7145968
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in to 3 in |
Maximum Drain Line Inside Diameter | 3 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Head Type | Chain Knocker |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 3 in |
Product Type | Chain Knockers |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Cutter Type | Chain Knocker |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Cutter Type Chain Knocker, For Use With 5/8 in Spirals, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- ROADPRO Utility Knife Replacement Blades, 5-Pack (RPS60103)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- Rothenberger Drain Cleaning Accessories