Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head Wihtout Ring With 2 Chains And Spikes 22Mm
Mfr # 72278
Zoro # G7145959
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
- Application Drain Cleaners, Janitors, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72278
- Zoro # G7145959
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Head Width/Diameter | 50 mm |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Application | Drain Cleaners, Janitors, Plumbers |
Head Type | Chain Knocker |
Drain Line Capacity I.D. | 2 in to 4 in |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Chain Knocker |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Product Type | Chain Knockers |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Chain Knocker, For Use With 7/8 in Spirals, Head Width/Diameter 50 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- RIDGID Nuts, PK5 (44695)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- RIDGID Straight Retrieving Auger (T-125)
- Rothenberger Drain Cleaning Accessories