Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head Wihtout Ring With 2 Chains 16Mm
Mfr # 72185F
Zoro # G7145889
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Head Type Chain Knocker
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72185F
- Zoro # G7145889
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 2 in to 4 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Head Type | Chain Knocker |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Product Type | Chain Knockers |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Chain Knocker |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Cutter Type Chain Knocker, For Use With 7/8 in Spirals, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2321W-200)
- CARSON OPTICAL Carson Optical PO-55MU MiniBrite 5x LED Lighted Slide-Out Aspheric Magnifier With Protective Sleeve (PO-55MU)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1)
- Rothenberger Drain Cleaning Equipment