Shop All Drain Cleaning Accessories
Rothenberger
Chain-Spinning Head Wihtout Ring With 2 Chains 16Mm
Mfr # 72185
Zoro # G7145907
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Application Janitorial Services, Pipe Cleaners, Plumbers
- Head Type Chain Knocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72185
- Zoro # G7145907
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
For Pipe Size | 3 15/16 in to 4 15/16 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Maximum Drain Line Inside Diameter | 4 15/16 in |
Head Width/Diameter | 30 mm |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Head Type | Chain Knocker |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 3 in |
Coupling Type | T-Nut |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Cutter Type | Chain Knocker |
Product Type | Chain Knockers |
Description
Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 15/16 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Chain Knocker, For Use With 5/8 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- SQUARE D 6PK Load Cent Screw (S106)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- GENERAL WIRE SPRING General Wire 3" Heavy Duty Side Cutter W/ L-Connector (L-3HDSC)
- Rothenberger Drain Cleaning Accessories