Shop All Chain Wrenches
Rothenberger
Chain Pipe Wrench, 69 cm Overall Length
Mfr # 70243
Zoro # G1954186
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 27 1/5 in
- Overall Length 69 cm
- Handle Material Steel
- Jaw Material Steel
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70243
- Zoro # G1954186
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 27 1/5 in |
Overall Length | 69 cm |
Outside Dia. Tubing | 2 1/2 in |
For Outside Diameter | 2 1/2 in |
Details
Item | Chain Pipe Wrench |
Handle Material | Steel |
Jaw Material | Steel |
Handle Type | Straight |
Chain Material | Steel |
Corrosion Resistant | No |
Single End/Double End | Single End |
Nonsparking | No |
Handle Color | Red |
Finish | Natural |
Non-Magnetic | No |
Color | Red |
Description
The Rothenberger 70243 Chain Pipe Wrench is a single-ended chain wrench with a length of 69 cm. It has an overall length of 69 cm and an outside tubing diameter of 2 1/2 in. The jaw material is made of steel, while the handle material is steel. It features a straight handle and red handle color. The Rothenberger Chain Pipe Wrench offers you high performance and reliability at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- PROTO Universal Chain Wrench 16-1/2" (J801)
- Rothenberger Chain Wrenches